Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Screwdriver Holder for 1/4 inch Bits

  • Mfr # 676668 60

  • Zoro # G714403842


product price: $21.69
/ea

Key Features

Shank Size
6.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
676668 60
Zoro #
G714403842
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
6.3 mm

Description

Multi-component power handle with grip zone optimized for comfort. The special surface structure allows transmission of high torques, even with wet or oily hands. Bit holder with strong permanent magnet. Suitable for: 1/4 inch bits with C 6.3 shank. Bit socket: D 6.3 overall length: 150 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.