Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Stand with Fine Adjustment, Type: 0

  • Mfr # 441210 0

  • Zoro # G814554710


product price: $72.89
/ea

Key Features

Column Height (L2)
175 mm
Connection Thread
M8 external thread
Magnetic Base Width
50 mm
Magnetic Base Height
55 mm
Cross arm Diameter D1
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441210 0
Zoro #
G814554710
UPC #
-
Country of Origin
China

Dimensions

Column Height (L2)
175 mm
Magnetic Base Width
50 mm
Magnetic Base Height
55 mm
Cross arm Diameter D1
10 mm
Magnetic Base Length
60 mm
Column Diameter (D2)
12 mm
Cross Arm Length (L1)
150 mm

Details

Item
measuring stand
Type
0
Connection Thread
M8 external thread
Magnetic Force
800 N

Description

Magnetic measuring stand with fine adjustment. Stable column with longitudinally adjustable cross arm. Magnetic base with Vee sole and rotary switch. Dial indicator holder for clamping shanks Diameter 6 mm and Diameter 8 mm.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.