Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Stand with Fine Adjustment, Type: 1

  • Mfr # 441210 1

  • Zoro # G814555755


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Magnetic Base Length
80 mm
Column Height (L2)
220 mm
Cross arm Diameter D1
14 mm
Magnetic Force
1000 N
Magnetic Base Width
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441210 1
Zoro #
G814555755
UPC #
-
Country of Origin
China

Dimensions

Magnetic Base Length
80 mm
Column Height (L2)
220 mm
Cross arm Diameter D1
14 mm
Magnetic Base Width
50 mm
Cross Arm Length (L1)
160 mm
Column Diameter (D2)
16 mm
Magnetic Base Height
55 mm

Details

Item
measuring stand
Type
1
Magnetic Force
1000 N
Connection Thread
M8 external thread

Description

Magnetic measuring stand with fine adjustment. Stable column with longitudinally adjustable cross arm. Magnetic base with Vee sole and rotary switch. Dial indicator holder for clamping shanks Diameter 6 mm and Diameter 8 mm.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.