Zoro Homepage

Magnetic Stand with Fine Adjustment, Type: 2

  • Mfr # 441210 2

  • Zoro # G414555735


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Magnetic Base Width
50 mm
Column Diameter (D2)
20 mm
Magnetic Base Length
117 mm
Column Height (L2)
350 mm
Magnetic Force
1300 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441210 2
Zoro #
G414555735
UPC #
-
Country of Origin
China

Dimensions

Magnetic Base Width
50 mm
Column Diameter (D2)
20 mm
Magnetic Base Length
117 mm
Column Height (L2)
350 mm
Magnetic Base Height
55 mm
Cross Arm Length (L1)
200 mm
Cross arm Diameter D1
14 mm

Details

Item
measuring stand
Type
2
Magnetic Force
1300 N
Connection Thread
M10×1.25 external thread

Description

Magnetic measuring stand with fine adjustment. Stable column with longitudinally adjustable cross arm. Magnetic base with Vee sole and rotary switch. Dial indicator holder for clamping shanks Diameter 6 mm and Diameter 8 mm.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.