Zoro Homepage

Manual Vise for Drilling Machines, Jaw Width: 100mm

  • Mfr # 365045 100

  • Zoro # G214913582


product price: $157.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365045 100
Zoro #
G214913582
UPC #
-
Country of Origin
India

Description

Sturdy and handy design. Jaws through hardened and ground. Consistent overall length the spindle retracts into the handle Universal fastening capability due to long holes. Movable jaw with guides at the sides. Fixed jaw with three vertical prismatic and one horizontal prismatic section. Application: For clamping components on drilling machines. Material: Cast iron body. Accuracy: Within 0.20 mm. Clamping range b: 87 mm Jaw height C: 30 mm Base body length a: 288 mm Overall height c: 64 mm Weight: 4.8 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.