Zoro Homepage

Marking Gage with Flat Side, Scribe Reach: 250 mm

  • Mfr # 446150 250

  • Zoro # G414555841


product price: $66.99
/ea

Key Features

Body Material
Stainless Steel, INOX
Width of Marking Edge
40 mm
Scribe Reach
250 mm
Error Limit
200 µm
Hardened
Full Body
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446150 250
Zoro #
G414555841
UPC #
-
Country of Origin
China

Dimensions

Width of Marking Edge
40 mm

Details

Item
Marking gauge
Body Material
Stainless Steel, INOX
Scribe Reach
250 mm
Error Limit
200 µm
Hardened
Full Body
Graduation/Scale
0.1 mm

Description

Satin surface with cleanly engraved scale.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.