
Marking Gage with Flat Side, Scribe Reach: 250 mm
Mfr # 446152 250
Zoro # G514555871
product price: $52.89
/eaKey Features
Body Material
Aluminium
Graduation/Scale
0.05 mm
Width of Marking Edge
40 mm
Scribe Reach
250 mm
Hardened
Full Body
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
446152 250
Zoro #
G514555871
UPC #
-
Country of Origin
Germany
Dimensions
Width of Marking Edge
40 mm
Details
Item
Marking gauge
Body Material
Aluminium
Graduation/Scale
0.05 mm
Scribe Reach
250 mm
Hardened
Full Body
Description
Made of hardened aluminium. Very hard, scratch-resistant surface. Easy-to-read graduations. Satin surface with cleanly engraved scale.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.