Zoro Homepage

Marking Gage with Flat Side, Scribe Reach: 300 mm

  • Mfr # 446152 300

  • Zoro # G414555780


product price: $56.79
/ea

Key Features

Body Material
Aluminium
Hardened
Full Body
Width of Marking Edge
40 mm
Scribe Reach
300 mm
Graduation/Scale
0.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446152 300
Zoro #
G414555780
UPC #
-
Country of Origin
Germany

Dimensions

Width of Marking Edge
40 mm

Details

Item
Marking gauge
Body Material
Aluminium
Hardened
Full Body
Scribe Reach
300 mm
Graduation/Scale
0.05 mm

Description

Made of hardened aluminium. Very hard, scratch-resistant surface. Easy-to-read graduations. Satin surface with cleanly engraved scale.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.