Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marking Gage with Rod, 500 mm

  • Mfr # 445500 500

  • Zoro # G114555806


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Graduation/Scale
0.1 mm
Scriber Dia.
5 mm
Scribe Reach
500 mm
Error Limit
200 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445500 500
Zoro #
G114555806
UPC #
-
Country of Origin
China

Dimensions

Scriber Dia.
5 mm

Details

Item
Marking gauge
Graduation/Scale
0.1 mm
Scribe Reach
500 mm
Error Limit
200 µm

Description

Sturdy, round measuring rod with precise mm graduation and guide groove. Slide with stop disc and 1/10 vernier. With exchangeable scriber Diameter 5 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.