Zoro Homepage

Marking Rule, Stainless Steel, Measuring and Marking Range: 200 mm

  • Mfr # 446350 200

  • Zoro # G214386980


product price: $29.75
/ea

Key Features

Material
Stainless Steel, INOX
Measuring and Marking Range
0 mm - 200 mm
Locking
Locking screw
Error Limit
200 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446350 200
Zoro #
G214386980
UPC #
-
Country of Origin
China

Details

Item
Marking-out ruler
Material
Stainless Steel, INOX
Measuring and Marking Range
0 mm - 200 mm
Locking
Locking screw
Error Limit
200 µm
Measuring Range
200 mm

Description

Adjustable rule with one straight and one 90 Deg pointed end. The rule can be clamped firmly in any setting. Application: A stop on the component allows quick, accurate marking out to rule scale as well as marking 45 Deg and 90 Deg mitres.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.