Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marking Vernier Caliper, 200 mm

  • Mfr # 446300 200

  • Zoro # G811470068


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless steel, INOX
Finish
Satin Chrome-Plated
Measuring Range
0 mm
Error limit
75 µm
Calibration
A1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446300 200
Zoro #
G811470068
UPC #
-
Country of Origin
China

Details

Item
Marking vernier calipers
Material
Stainless steel, INOX
Finish
Satin Chrome-Plated
Measuring Range
0 mm
Error limit
75 µm
Calibration
A1
Measurement Technology
analogue

Description

Marking Vernier Caliper, 200 mm. Version: Satin chrome-plated- with cleanly engraved scale. Graduation/scale: 0.05 mm Length of marking edge: 135 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.