Zoro Homepage

Marking Vernier Caliper, Measuring Range: 300 mm

  • Mfr # 446300 300

  • Zoro # G914555716


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel, INOX
Range (mm)
300 mm
Finish
Satin Chrome-Plated
Graduations (mm)
0.05 mm
Error Limit
100 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446300 300
Zoro #
G914555716
UPC #
-
Country of Origin
China

Dimensions

Length of Marking Edge
160 mm

Details

Item
Marking Vernier Calipers
Material
Stainless Steel, INOX
Range (mm)
300 mm
Finish
Satin Chrome-Plated
Graduations (mm)
0.05 mm
Error Limit
100 µm
Packaging
Sturdy box
Hardened
Full Body
Measurement Technology
Analogue
Measuring Range
0 mm - 300 mm

Description

Satin chrome-plated, with cleanly engraved scale.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.