Zoro Homepage

Marking Vernier Caliper, Measuring Range: 400 mm

  • Mfr # 446300 400

  • Zoro # G914555730


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel, INOX
Range (mm)
400 mm
Graduations (mm)
0.05 mm
Finish
Satin Chrome-Plated
Measurement Technology
Analogue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446300 400
Zoro #
G914555730
UPC #
-
Country of Origin
China

Dimensions

Length of Marking Edge
160 mm

Details

Item
Marking Vernier Calipers
Material
Stainless Steel, INOX
Range (mm)
400 mm
Graduations (mm)
0.05 mm
Finish
Satin Chrome-Plated
Measurement Technology
Analogue
Hardened
Full Body
Measuring Range
0 mm - 400 mm
Packaging
Sturdy box
Error Limit
100 µm

Description

Satin chrome-plated, with cleanly engraved scale.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.