Zoro Homepage

Master TM Solid Carbide Thread Mill, for Whitworth Pipe Threads, 1/2in-14 Thread Size, AlTiN Coated

  • Mfr # 139707 G1/2

  • Zoro # G214390727


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Overall Length
90
Shank Dia.
16 mm
Length of Cut
43.5
Number of Flutes
4
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139707 G1/2
Zoro #
G214390727
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
90
Shank Dia.
16 mm
Length of Cut
43.5
Thread Size
G1/2
Thread Depth
43.5
Shank Length
48

Details

Item
Thread milling cutter
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Solid carbide
Application
up to 2×D for blind holes, up to 2×D for through holes

Description

Corrected thread profile for milling exact internal or external Whitworth pipe threads, ensure stable clamping conditions. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connections. Suitable for internal and external threads. Through-coolant: yes No. of teeth Z: 4 Application for type of drilling: up to 2xD for blind holes Application for type of drilling: up to 2xD for through holes For use with external threads: up to 2xD for bolt threads Thread pitch: 1.814 mm Threads per inch: 14 Nominal Dia. DC: 15.95 mm Flute length Lc: 43.5 mm Shank length Ls: 48 mm Overall length L: 90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.