Zoro Homepage

Master TM Solid Carbide Thread Mill, for Whitworth Pipe Threads, 1/4in-19 Thread Size, AlTiN Coated

  • Mfr # 139707 G1/4

  • Zoro # G614390815


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10 mm
Length of Cut
28
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Solid carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139707 G1/4
Zoro #
G614390815
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10 mm
Length of Cut
28
Thread Size
G1/4
Thread Depth
28
Shank Length
40

Details

Item
Thread milling cutter
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Solid carbide
Application
up to 2×D for blind holes, up to 2×D for through holes

Description

Corrected thread profile for milling exact internal or external Whitworth pipe threads, ensure stable clamping conditions. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connections. Suitable for internal and external threads. Through-coolant: yes No. of teeth Z: 4 Application for type of drilling: up to 2xD for blind holes Application for type of drilling: up to 2xD for through holes For use with external threads: up to 2xD for bolt threads Thread pitch: 1.337 mm Threads per inch: 19 Nominal Dia. DC: 9.9 mm Flute length Lc: 28 mm Shank length Ls: 40 mm Overall length L: 75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.