Zoro Homepage

Master TM Solid Carbide Thread Mill, for Whitworth Pipe Threads, 3/8in-19 Thread Size, AlTiN Coated

  • Mfr # 139707 G3/8

  • Zoro # G114390698


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Overall Length
90
Shank Dia.
14 mm
Length of Cut
36.1
Number of Flutes
4
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139707 G3/8
Zoro #
G114390698
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
90
Shank Dia.
14 mm
Length of Cut
36.1
Thread Size
G3/8
Thread Depth
36.1
Shank Length
40

Details

Item
Thread milling cutter
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Solid carbide
Application
up to 2×D for blind holes, up to 2×D for through holes

Description

Corrected thread profile for milling exact internal or external Whitworth pipe threads, ensure stable clamping conditions. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connections. Suitable for internal and external threads. Through-coolant: yes No. of teeth Z: 4 Application for type of drilling: up to 2xD for blind holes Application for type of drilling: up to 2xD for through holes For use with external threads: up to 2xD for bolt threads Thread pitch: 1.337 mm Threads per inch: 19 Nominal Dia. DC: 13.95 mm Flute length Lc: 36.1 mm Shank length Ls: 40 mm Overall length L: 90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.