
Mesh Cutting Pincers, 200 mm
Mfr # 706675 200
Zoro # G514500994
product price: $24.29
/eaKey Features
Material
Special tool steel, drop-forged and oil-hardened
Standards
DIN ISO 9242
Finish
Chemically blackened, bright finished head
Arm
Long
Head
Slim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
706675 200
Zoro #
G514500994
UPC #
-
Country of Origin
China
Dimensions
Overall Length
200 mm
Details
Item
Pincers
Material
Special tool steel, drop-forged and oil-hardened
Standards
DIN ISO 9242
Finish
Chemically blackened, bright finished head
Arm
Long
Head
Slim
Cutting Capacity of Hard Wire
2.5 mm (Medium Hard Wire)
Description
With special slim head and long handles. High strength precision ground cutting edges. Standard: DIN ISO 9242 Material: Special tool steel, drop-forged, and oil-hardened. Cutting capability medium hard wire up to : 2.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.