Zoro Homepage

Mesh Cutting Pincers, 220 mm

  • Mfr # 706675 220

  • Zoro # G914501034


product price: $24.29
/ea

Key Features

Material
Special tool steel, drop-forged and oil-hardened
Finish
Chemically blackened, bright finished head
Standards
DIN ISO 9242
Head
Slim
Arm
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706675 220
Zoro #
G914501034
UPC #
-
Country of Origin
China

Dimensions

Overall Length
220 mm

Details

Item
Pincers
Material
Special tool steel, drop-forged and oil-hardened
Finish
Chemically blackened, bright finished head
Standards
DIN ISO 9242
Head
Slim
Arm
Long
Cutting Capacity of Hard Wire
2.5 mm (Medium Hard Wire)

Description

With special slim head and long handles. High strength precision ground cutting edges. Standard: DIN ISO 9242 Material: Special tool steel, drop-forged, and oil-hardened. Cutting capability medium hard wire up to : 2.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.