Zoro Homepage

Mesh Cutting Pincers, 300 mm

  • Mfr # 706675 300

  • Zoro # G414501060


product price: $36.79
/ea

Key Features

Material
Special tool steel, drop-forged and oil-hardened
Standards
DIN ISO 9242
Finish
Chemically blackened, bright finished head
Head
Slim
Cutting Capacity of Hard Wire
2.8 mm (Medium Hard Wire)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706675 300
Zoro #
G414501060
UPC #
-
Country of Origin
China

Dimensions

Overall Length
300 mm

Details

Item
Pincers
Material
Special tool steel, drop-forged and oil-hardened
Standards
DIN ISO 9242
Finish
Chemically blackened, bright finished head
Head
Slim
Cutting Capacity of Hard Wire
2.8 mm (Medium Hard Wire)
Arm
Long

Description

With special slim head and long handles. High strength precision ground cutting edges. Standard: DIN ISO 9242 Material: Special tool steel, drop-forged, and oil-hardened. Cutting capability medium hard wire up to : 2.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.