Zoro Homepage

Metric Ball End L-Key, Long, 2 mm

  • Mfr # 627323 2

  • Zoro # G114386370


product price: $1.25
/ea
Sold in multiples of 6 for $7.50

Key Features

Finish
Nickel-Plated
Blade Material
Chrome vanadium steel
Stock length
102×18 mm
Long version
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627323 2
Zoro #
G114386370
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
2 mm
Stock length
102×18 mm

Details

Item
Hexagon screwdriver
Finish
Nickel-Plated
Blade Material
Chrome vanadium steel
Long version
Yes

Description

L-form shaft, ball point can be applied up to an angle of 30 Deg. Chrome vanadium steel, through hardened toughened, nickel plated. Note: HOLEX offset screwdrivers including imperial sizes are available from our eShop No. 627328. Material: Chrome vanadium steel Stock length: 102x18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.