
Metric Ball End L-Key, Long, 8 mm
Mfr # 627323 8
Zoro # G914386587
product price: $5.39
/eaSold in multiples of 2 for $10.78
Key Features
Finish
Nickel-Plated
Blade Material
Chrome vanadium steel
Stock length
208×44 mm
Long version
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
627323 8
Zoro #
G914386587
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
8 mm
Stock length
208×44 mm
Details
Item
Hexagon screwdriver
Finish
Nickel-Plated
Blade Material
Chrome vanadium steel
Long version
Yes
Description
L-form shaft, ball point can be applied up to an angle of 30 Deg. Chrome vanadium steel, through hardened toughened, nickel plated. Note: HOLEX offset screwdrivers including imperial sizes are available from our eShop No. 627328. Material: Chrome vanadium steel Stock length: 208x44 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.