Zoro Homepage

Metric L-Key, Nickel-plated, 11 mm

  • Mfr # 626037 11

  • Zoro # G714387579


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Finish
Nickel-Plated
Stock length
129×53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626037 11
Zoro #
G714387579
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
11 mm
Stock length
129×53 mm

Details

Item
Hexagon screwdriver
Finish
Nickel-Plated

Description

Nickel-plated. L-form shaft to DIN 911/DIN ISO 2936. Chromium-Vanadium steel, end faces squared and chamfered. Note: HOLEX hexagon key L-wrenches including imperial sizes are available from our eShop No. 626039 and No. 626042. Stock length: 129x53 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.