Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric L-Key, Nickel-plated, 1.3 mm

  • Mfr # 626037 1,3

  • Zoro # G314387733


product price: $0.41
/ea
Sold in multiples of 18 for $7.38

Key Features

Hexagon
1.3 mm
Stock length
41×13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626037 1,3
Zoro #
G314387733
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
1.3 mm
Stock length
41×13 mm

Details

Item
Hexagon screwdriver
Hexagon
1.3 mm

Description

Nickel-plated. L-form shaft to DIN 911/DIN ISO 2936. Chromium-Vanadium steel, end faces squared and chamfered. Note: HOLEX hexagon key L-wrenches including imperial sizes are available from our eShop No. 626039 and No. 626042. Stock length: 41x13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.