Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric L-Key, Nickel-plated, 19 mm

  • Mfr # 626037 19

  • Zoro # G414387817


product price: $22.15
/ea

Key Features

Finish
Nickel-Plated
Hexagon
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626037 19
Zoro #
G414387817
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
19 mm

Details

Item
Hexagon screwdriver
Finish
Nickel-Plated
Hexagon
19 mm

Description

Nickel-plated. L-form shaft to DIN 911/DIN ISO 2936. Chromium-Vanadium steel, end faces squared and chamfered. Note: HOLEX hexagon key L-wrenches including imperial sizes are available from our eShop No. 626039 and No. 626042. Stock length: 199x89 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.