Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric L-Key, with Pin, 14 mm

  • Mfr # 626070 14

  • Zoro # G114386141


product price: $12.19
/ea

Key Features

Stock length
55×140 mm
Hexagon
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626070 14
Zoro #
G114386141
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
14 mm
Stock length
55×140 mm

Details

Hexagon
14 mm

Description

L-form hexagon shank, through hardened toughened, with centering pins at each end, suitable for screws to DIN 6912 Ribe CS. Standard: hnlich DIN 6911. Material: Chrome vanadium steel, surface nickel-plated. Stock length: 55x140 mm Pin : 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.