Zoro Homepage

Metric L-Key, with Pin, 17 mm

  • Mfr # 626070 17

  • Zoro # G714386152


product price: $19.99
/ea

Key Features

Hexagon
17 mm
Stock length
60×160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626070 17
Zoro #
G714386152
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
17 mm
Stock length
60×160 mm

Details

Hexagon
17 mm

Description

L-form hexagon shank, through hardened toughened, with centering pins at each end, suitable for screws to DIN 6912 Ribe CS. Standard: hnlich DIN 6911. Material: Chrome vanadium steel, surface nickel-plated. Stock length: 60x160 mm Pin : 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.