
Micrometer with Dial Comparator, Measuring Range: 0-25 mm
Mfr # 422510 0-25
Zoro # G914556690
product price: $1,009.99
/ea
Free Shipping & Returns
Key Features
Standards
DIN 863
Measuring Range
0 mm - 25 mm
Micrometer Barrel Graduations
1/50 mm
Packaging
sturdy box
Measurement Technology
analogue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
422510 0-25
Zoro #
G914556690
UPC #
-
Country of Origin
China
Details
Item
Micrometer with dial comparator
Standards
DIN 863
Measuring Range
0 mm - 25 mm
Micrometer Barrel Graduations
1/50 mm
Packaging
sturdy box
Measurement Technology
analogue
Graduation of Micrometer
0.01 mm
Description
Measuring spindle through hardened and ground. With precision lapped carbide tipped anvils. Spindle and anvil of stainless steel. One piece frame and spindle guide. Button for retracting the measurement anvil for repetitive measurements. With adjustment screw for zeroing. Tolerance pointers for good/reject measurements. With hand temperature protection. Lever for spindle clamping.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.