Zoro Homepage

Mini LED Floodlight

  • Mfr # 081573 7

  • Zoro # G714554797


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Voltage
3.7 V
Power Source - Job Site Lighting
Rechargeable battery-powered Lithium-ion
Bulb Type
LED module
Overall Height
95 mm
Run Time - Job Site Lights
10 h
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081573 7
Zoro #
G714554797
UPC #
-
Country of Origin
China

Dimensions

Overall Height
95 mm
Overall Width
30 mm
Battery Size
2.6 A·h

Details

Voltage
3.7 V
Power Source - Job Site Lighting
Rechargeable battery-powered Lithium-ion
Bulb Type
LED module
Run Time - Job Site Lights
10 h
IP Rating
IP 65
Maximum Lumens Output
100 lm

Description

Compact and powerful cordless LED floodlights for mobile use. The compact dimensions mean they are perfectly suitable for use as hand lamps. The adjustable magnetic bases allow them to be used as stationary light sources. Function: IP65: Protected against jets of water from all directions and protected against penetration by dust dust-tight also completely protected against touching. Supplied with: Supplied with USB-C charging cable. IP Index of Protection: IP 65

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.