Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature pipe cutter

  • Mfr # 819320

  • Zoro # G210733948


product price: $27.39
/ea

Key Features

For Pipe Outer Diameter
3 mm
Cutter Wheel Bore
5 mm
Number of cutter wheels
1
Number of guide rollers
2
Cutter Wheel Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819320
Zoro #
G210733948
UPC #
4045197595621
Country of Origin
Spain

Dimensions

For Pipe Outer Diameter
3 mm
Cutter Wheel Diameter
20 mm

Details

Cutter Wheel Bore
5 mm
Number of cutter wheels
1
Number of guide rollers
2

Description

Particularly short and handy shape with 2 guide rollers- body of special die-cast alloy. Application: Particularly suitable for cutting small pipes where access is difficult. For copper- aluminium- and thin-walled stainless steel pipes. Spare part: Spare pin No. 818020 for cutter wheel- spare cutter wheel No. 819100. Cutter wheel : 20 mm Cutter wheel width: 5 mm Cutter wheel bore: 5 mm for pipe outer : 3 - 16 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.