Zoro Homepage

Miter Square with Stop, 200X130mm

  • Mfr # 455400 200X130

  • Zoro # G814556684


product price: $66.99
/ea

Key Features

Material
Stainless Steel, INOX
Standards
Manufacturer's standard
Length of Short Arm
130 mm
Packaging
sturdy box
Right Angle Tolerance
based on DIN 875/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455400 200X130
Zoro #
G814556684
UPC #
-
Country of Origin
China

Dimensions

Size
200 mm x 130 mm
Length of Short Arm
130 mm
Length of Long Arm
200 mm

Details

Item
Mitre square
Material
Stainless Steel, INOX
Standards
Manufacturer's standard
Packaging
sturdy box
Right Angle Tolerance
based on DIN 875/2
Shank Cross-Section
30×7 mm

Description

Made of steel. With precision ground reference edges, other faces are precision machined. Angular tolerances based on DIN 875/2. Application: For accurate marking and checking of 45 Deg for 90 Deg corner butts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.