Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Bit Stubby Screwdriver, 6-in-1, Torx/Phillips/Slotted

  • Mfr # 676566 1

  • Zoro # G714403866


product price: $39.99
/ea

Key Features

Working arc
8 Degrees
With Ratchet Handle
Yes
Integral Bit Magazine
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
676566 1
Zoro #
G714403866
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Screwdriver for TORX screws
Working arc
8 Degrees
With Ratchet Handle
Yes
Integral Bit Magazine
Yes

Description

Small ergonomic handle with 1/4 inch bit holder for inaccessible areas. With ratchet function 45 teeth via reversing ring for right-hand and left-hand tightening, and for fixed operation. Including 6 tough universal bits C 6.3, which are in a magazine in the handle. The strong permanent magnet in the bit holder ensures secure seating of the bit. Suitable for: 1/4 inch bits with C 6.3 shank. Content: 1 bit each: for Phillips, size 1, 2. for internal Torx, size TX15, TX20, TX30. for slot-head, size 5.5. Bit socket: D 6.3 overall length: 69 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.