Zoro Homepage

Multi-Function Electrical Installation Pliers, 200 mm

  • Mfr # 728795 200

  • Zoro # G014419536


product price: $67.75
/ea

Key Features

Overall Length
200 mm
Handle Type
Multi-component covering
Material
Special tool steel
Spring Return
No
Capacity
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
728795 200
Zoro #
G014419536
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
200 mm

Details

Handle Type
Multi-component covering
Material
Special tool steel
Spring Return
No
Capacity
15 mm
Item
Multi-function pliers

Description

Multi-function pliers for electrical installation work. Special tool steel, handles with multi-component covering. For gripping, cutting, and stripping as well as crimping terminal sleeves. Cutting copper cables up to 15 mm 5x2.5 mm2. Stripping copper wires 0.75 to 4.0 mm2. Crimping terminal sleeves 0.75 to 1.5 mm2 and 1.5 to 4.0 mm2. Threaded cutter for bolts M3 and M4. Bending wires and copper conductors. Deburring and widening flush-mounted boxes. Cutting capacity: 5x2.5 mm2 Cutting capacity up to : 15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.