Zoro Homepage

Nozzle Checking Gage, Measuring Range: 0.45-1.5 mm

  • Mfr # 475500 0,45-1,5

  • Zoro # G514555888


product price: $20.29
/ea

Key Features

0.05 mm increments
0.45 mm
No. of Pins
20
0.1 mm increments
1.3 mm
Measuring Range
0.45 mm - 1.5 mm
Measuring Range (mm)
0.45-1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475500 0,45-1,5
Zoro #
G514555888
UPC #
-
Country of Origin
Germany

Details

Item
Nozzle checking gauge
0.05 mm increments
0.45 mm
No. of Pins
20
0.1 mm increments
1.3 mm
Measuring Range
0.45 mm - 1.5 mm
Measuring Range (mm)
0.45-1.5 mm

Description

Steel gage pins in a labelled holder. For checking nozzle bores and small holes. 0.05 mm increments: 0.45 1.3 mm 0.1 mm increments: 1.3 1.5 mm Number of pins: 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.