Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle Checking Gage, Measuring Range: 1.5-3 mm

  • Mfr # 475500 1,5-3

  • Zoro # G414555872


product price: $21.29
/ea

Key Features

0.1 mm increments
1.5 mm
No. of Pins
16
Measuring Range
1.5 mm - 3 mm
Measuring Range (mm)
1.5-3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475500 1,5-3
Zoro #
G414555872
UPC #
-
Country of Origin
Germany

Details

Item
Nozzle checking gauge
0.1 mm increments
1.5 mm
No. of Pins
16
Measuring Range
1.5 mm - 3 mm
Measuring Range (mm)
1.5-3 mm

Description

Steel gage pins in a labelled holder. For checking nozzle bores and small holes. 0.1 mm increments: 1.5 3 mm Number of pins: 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.