Zoro Homepage

Nut Driver with Power Handle, Short, 5.5 mm

  • Mfr # 622301 5,5

  • Zoro # G214386218


product price: $7.95
/ea

Key Features

Shank Size
5.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622301 5,5
Zoro #
G214386218
UPC #
-
Country of Origin
Poland

Dimensions

Shank Size
5.5 mm

Description

Multi-component power handle with grip zone optimized for torque and comfort. Blade made of chrome vanadium steel, chrome-plated. Short version with blade length 65 mm overall length: 152 mm Blade length: 65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.