Zoro Homepage

Offset Socket Wrench, 11 mm

  • Mfr # 621341 11

  • Zoro # G311460811


product price: $17.79
/ea

Key Features

Finish
chrome-plated
SAE or Metric
Metric
Material
Chromium vanadium steel
Drive Profile
Hexagon Socket Bi-Hex Socket
Drive Profile Long Side
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621341 11
Zoro #
G311460811
UPC #
-
Country of Origin
India

Dimensions

Size
11 mm

Details

Item
Socket Wrench
Finish
chrome-plated
SAE or Metric
Metric
Material
Chromium vanadium steel
Drive Profile
Hexagon Socket Bi-Hex Socket
Drive Profile Long Side
Hexagon
Drive Profile Short Side
Bi-Hex
Angle
90°

Description

Offset Socket Wrench, 11 mm. Version: Drop-forged for the most arduous duties with especially close-tolerance jaw widths. Special hollow form- even for nuts on long projecting threads. Same width across flats on both sides. Sizes 6 and 7 hexagon on both sides- from size 8 with hexagon on long arm and bi-hexagon on short arm. Angled at approx. 90 - 95 Deg . Material: Chrome vanadium steel- chrome-plated. Socket length L1: 136 mm Socket length L2: 32 mm Bore Dia F: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.