Zoro Homepage

One-hand Pipe Bending Pliers with 7 Bending Segments

  • Mfr # 821160 1

  • Zoro # G714419522


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Number of Reaction Plates
1
Number of Bending Segments
7
Number of Pipe Bending Pliers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
821160 1
Zoro #
G714419522
UPC #
-
Country of Origin
Italy

Details

Item
Bending machine
Number of Reaction Plates
1
Number of Bending Segments
7
Number of Pipe Bending Pliers
1

Description

Pipe bending pliers with rack mechanism and non-slip rubber handles. Forming segments are fastened by slipping on. An individual bending former is required for each pipe and the counter plate is adjusted to the required , no tools required. Application: For copper pipes, composite pipes with or without sheathing, from 10 to 22 mm. Supplied with: 1 each forming segment: Size 10, 12, 14, 16, 18, 20, 22 Pipe bending pliers: 1 pc. Plastic case LxWxH: 390x318x114 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.