
Open End Wrench, 15 Deg, Black Oxidized Special Steel, 11 mm
Mfr # 613300 11
Zoro # G914386303
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
Key Features
Material
Special steel
Overall Length
120 mm
Standard
DIN 894
Manufacturing process
Drop Forged
Surface
Burnished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
613300 11
Zoro #
G914386303
UPC #
-
Country of Origin
India
Dimensions
Size
11 mm
Overall Length
120 mm
Details
Material
Special steel
Standard
DIN 894
Manufacturing process
Drop Forged
Surface
Burnished
Jaw position 1
15 Degrees
Description
Drop forged, jaw angle 15 Deg, strong shaft. Standard: DIN 894 Material: Special steel strength 1200 1400 N/mm2. Black oxidized finish. wrench length L: 120 mm Head thickness hmax: 5.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.