Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench, 15 Deg, Black Oxidized Special Steel, 110 mm

  • Mfr # 613300 110

  • Zoro # G214386560


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Material
Special steel
Overall Length
1000 mm
Manufacturing process
Drop Forged
Maximum Jaw Height h
28 mm
Jaw position 1
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613300 110
Zoro #
G214386560
UPC #
-
Country of Origin
India

Dimensions

Size
110 mm
Overall Length
1000 mm
Maximum Jaw Height h
28 mm

Details

Material
Special steel
Manufacturing process
Drop Forged
Jaw position 1
15 Degrees
Surface
Burnished

Description

Drop forged, jaw angle 15 Deg, strong shaft. Material: Special steel strength 1200 1400 N/mm2. Black oxidized finish. wrench length L: 1000 mm Head thickness hmax: 28 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.