
Open End Wrench, 15 Deg, Black Oxidized Special Steel, 12mm x 13mm
Mfr # 613000 12X13
Zoro # G714386343
product price:Â $4.25
/ea
Sold in multiples of 2 for $8.50
Key Features
Material
Special steel
Overall Length
140 mm
Standard
DIN 895
Width across flats 2
13 mm
Surface
Burnished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
613000 12X13
Zoro #
G714386343
UPC #
-
Country of Origin
India
Dimensions
Size
12mm x 13mm
Overall Length
140 mm
Width across flats 2
13 mm
Details
Material
Special steel
Standard
DIN 895
Surface
Burnished
Jaw position 2
15 Degrees
Description
Drop forged, jaw angle 15 Deg, strong shaft. Standard: DIN 895 Material: Special steel strength 1200 1400 N/mm2. Black oxidized finish. wrench length L: 140 mm maximum jaw height h: 5.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.