Open End Wrench, 15 Deg, Black Oxidized Special Steel, 12mm x 14mm

  • Mfr # 613000 12X14

  • Zoro # G614386313


product price:  $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Material
Special steel
Overall Length
150 mm
Surface
Burnished
Width across flats 2
14 mm
Jaw position 2
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
613000 12X14
Zoro #
G614386313
UPC #
-
Country of Origin
India

Dimensions

Size
12mm x 14mm
Overall Length
150 mm
Width across flats 2
14 mm

Details

Material
Special steel
Surface
Burnished
Jaw position 2
15 Degrees
Standard
DIN 895

Description

Drop forged, jaw angle 15 Deg, strong shaft. Standard: DIN 895 Material: Special steel strength 1200 1400 N/mm2. Black oxidized finish. wrench length L: 150 mm maximum jaw height h: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.