Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench, 15 Deg, Black Oxidized Special Steel, 15 mm

  • Mfr # 613300 15

  • Zoro # G814386595


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Material
Special steel
Overall Length
160 mm
Surface
Burnished
Manufacturing process
Drop Forged
Standard
DIN 894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613300 15
Zoro #
G814386595
UPC #
-
Country of Origin
India

Dimensions

Size
15 mm
Overall Length
160 mm

Details

Material
Special steel
Surface
Burnished
Manufacturing process
Drop Forged
Standard
DIN 894
Jaw position 1
15 Degrees

Description

Drop forged, jaw angle 15 Deg, strong shaft. Standard: DIN 894 Material: Special steel strength 1200 1400 N/mm2. Black oxidized finish. wrench length L: 160 mm Head thickness hmax: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.