
Open End Wrench, 15 Deg, Black Oxidized Special Steel, 22mm x 24mm
Mfr # 613000 22X24
Zoro # G214386621
product price:Â $9.19
/eaKey Features
Material
Special steel
Overall Length
230 mm
Jaw position 2
15 Degrees
Width across flats 1
22 mm
Surface
Burnished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
613000 22X24
Zoro #
G214386621
UPC #
-
Country of Origin
India
Dimensions
Size
22mm x 24mm
Overall Length
230 mm
Width across flats 1
22 mm
Width across flats 2
24 mm
Details
Material
Special steel
Jaw position 2
15 Degrees
Surface
Burnished
Standard
DIN 895
Description
Drop forged, jaw angle 15 Deg, strong shaft. Standard: DIN 895 Material: Special steel strength 1200 1400 N/mm2. Black oxidized finish. wrench length L: 230 mm maximum jaw height h: 9.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.