
Open End Wrench, 15 Deg, Black Oxidized Special Steel, 24 mm
Mfr # 613300 24
Zoro # G814386779
product price: $8.39
/eaKey Features
Material
Special steel
Surface
Burnished
Maximum Jaw Height h
9.5 mm
Standard
DIN 894
Manufacturing process
Drop Forged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
613300 24
Zoro #
G814386779
UPC #
-
Country of Origin
India
Dimensions
Size
24 mm
Maximum Jaw Height h
9.5 mm
Details
Material
Special steel
Surface
Burnished
Standard
DIN 894
Manufacturing process
Drop Forged
Jaw position 1
15 Degrees
Description
Drop forged, jaw angle 15 Deg, strong shaft. Standard: DIN 894 Material: Special steel strength 1200 1400 N/mm2. Black oxidized finish. wrench length L: 230 mm Head thickness hmax: 9.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.