Open End Wrench, 15 Deg, Black Oxidized Special Steel, 55mm x 60mm

  • Mfr # 613000 55X60

  • Zoro # G214386430


product price:  $76.15
/ea
Free Shipping & Returns

Key Features

Material
Special steel
Overall Length
525 mm
Surface
Burnished
Jaw position 2
15 Degrees
Width across flats 2
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613000 55X60
Zoro #
G214386430
UPC #
-
Country of Origin
India

Dimensions

Size
55mm x 60mm
Overall Length
525 mm
Width across flats 2
60 mm
Width across flats 1
55 mm

Details

Material
Special steel
Surface
Burnished
Jaw position 2
15 Degrees
Standard
DIN 895

Description

Drop forged, jaw angle 15 Deg, strong shaft. Standard: DIN 895 Material: Special steel strength 1200 1400 N/mm2. Black oxidized finish. wrench length L: 525 mm maximum jaw height h: 19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.