
Open End Wrench, 15 Deg, Black Oxidized Special Steel, 9 mm
Mfr # 613300 9
Zoro # G414386919
product price: $3.79
/eaSold in multiples of 2 for $7.58
Key Features
Material
Special steel
Overall Length
105 mm
Jaw position 1
15 Degrees
Standard
DIN 894
Surface
Burnished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
613300 9
Zoro #
G414386919
UPC #
-
Country of Origin
India
Dimensions
Size
9 mm
Overall Length
105 mm
Maximum Jaw Height h
4.5 mm
Details
Material
Special steel
Jaw position 1
15 Degrees
Standard
DIN 894
Surface
Burnished
Manufacturing process
Drop Forged
Description
Drop forged, jaw angle 15 Deg, strong shaft. Standard: DIN 894 Material: Special steel strength 1200 1400 N/mm2. Black oxidized finish. wrench length L: 105 mm Head thickness hmax: 4.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.