
Open End Wrench, 15 Deg, Chrome-Plated, 19mm x 22mm
Mfr # 610950 19X22
Zoro # G014386098
product price: $11.55
/eaKey Features
Overall Length
235 mm
Width across flats 1
19 mm
Maximum Jaw Height h
8 mm
Width across flats 2
22 mm
Surface
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610950 19X22
Zoro #
G014386098
UPC #
-
Country of Origin
India
Dimensions
Size
19mm x 22mm
Overall Length
235 mm
Width across flats 1
19 mm
Maximum Jaw Height h
8 mm
Width across flats 2
22 mm
Maximum Jaw Width b1
44 mm
Details
Surface
Chrome Plated
Jaw position 1
15 Degrees
Jaw position 2
15 Degrees
Description
Drop-forged. With close tolerance jaw widths. With oval shaft. Standard: DIN 3110 / ISO 3318 Material: Chrome vanadium steel, chrome-plated. wrench length L: 235 mm maximum jaw width b1: 44 mm maximum jaw width b2: 49 mm maximum jaw height h: 8 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.