Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench, 15 Deg, Chrome-Plated, 25mm x 28mm

  • Mfr # 610950 25X28

  • Zoro # G514386055


product price: $19.45
/ea

Key Features

Overall Length
274 mm
Jaw position 2
15 Degrees
Jaw position 1
15 Degrees
Maximum Jaw Height h
9 mm
Width across flats 1
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610950 25X28
Zoro #
G514386055
UPC #
-
Country of Origin
India

Dimensions

Size
25mm x 28mm
Overall Length
274 mm
Maximum Jaw Height h
9 mm
Width across flats 1
25 mm
Maximum Jaw Width b2
62 mm
Width across flats 2
28 mm

Details

Jaw position 2
15 Degrees
Jaw position 1
15 Degrees
Surface
Chrome Plated

Description

Drop-forged. With close tolerance jaw widths. With oval shaft. Standard: DIN 3110 / ISO 3318 Material: Chrome vanadium steel, chrome-plated. wrench length L: 274 mm maximum jaw width b1: 56 mm maximum jaw width b2: 62 mm maximum jaw height h: 9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.