Zoro Homepage

Open End Wrench, 15 Deg, Chrome-Plated, 41mm x 46mm

  • Mfr # 610950 41X46

  • Zoro # G914385979


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Overall Length
400 mm
Width across flats 1
41 mm
Width across flats 2
46 mm
Maximum Jaw Width b2
95 mm
Jaw position 1
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610950 41X46
Zoro #
G914385979
UPC #
-
Country of Origin
India

Dimensions

Size
41mm x 46mm
Overall Length
400 mm
Width across flats 1
41 mm
Width across flats 2
46 mm
Maximum Jaw Width b2
95 mm
Maximum Jaw Height h
12 mm

Details

Jaw position 1
15 Degrees
Surface
Chrome Plated
Jaw position 2
15 Degrees

Description

Drop-forged. With close tolerance jaw widths. With oval shaft. Standard: DIN 3110 / ISO 3318 Material: Chrome vanadium steel, chrome-plated. wrench length L: 400 mm maximum jaw width b1: 88 mm maximum jaw width b2: 95 mm maximum jaw height h: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.