Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench, 15 Deg, Chrome-Plated, 5, 5mm x 7mm

  • Mfr # 610950 5,5X7

  • Zoro # G014385947


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Overall Length
122 mm
Maximum Jaw Width b1
15 mm
Jaw position 2
15 Degrees
Surface
Chrome Plated
Jaw position 1
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
610950 5,5X7
Zoro #
G014385947
UPC #
-
Country of Origin
India

Dimensions

Size
5.5mm x 7mm
Overall Length
122 mm
Maximum Jaw Width b1
15 mm
Width across flats 2
7 mm
Maximum Jaw Height h
4 mm
Maximum Jaw Width b2
17 mm

Details

Jaw position 2
15 Degrees
Surface
Chrome Plated
Jaw position 1
15 Degrees

Description

Drop-forged. With close tolerance jaw widths. With oval shaft. Standard: DIN 3110 / ISO 3318 Material: Chrome vanadium steel, chrome-plated. wrench length L: 122 mm maximum jaw width b1: 15 mm maximum jaw width b2: 17 mm maximum jaw height h: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.